Beli servo motor electric motors di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FESTO Servo Motor EMME-AS Seriesatribut:
- Type Code: EMME-AS
- Rotor Position Sensor Interface: HIPERFACE
- Insulation Protection class: F
- Mitsubishi Electric Geared Motor (Motor Listrik)Deskripsi:The constant torque range is expanded in combination with the Mitsubishi inverter, making it an FA-oriented GM.All series use an aluminum frame motor to reduce size and weight.Low noise has been achieved through the special precision processing of gears and the adoption of brake covers.atribut:
- Frequency (Hz): 50/60/60
- Power Supply: Three-phase
- Kinco Servo Motor SMC Seriesatribut:
- Speed (rpm): 3000
- FESTO Servo Motor EMMB-AS Seriesatribut:
- Ambient Temperature (°C): -15 - 40
- Note on ambient Temperature: Up to 60 °C with deRating of -1.5% per degree Celsius
- Maximum Installation Height (m): 4000
- Temperature Monitoring: Digital Motor Temperature transmission via Nikon A format
- Storage Temperature (°C): -20 - 55
- Relative Air Humidity (%): 0 - 90
- Conforms to Standard: IEC 60034
- Degree of Protection: IP65
- Maximum Winding Temperature (°C): 155
- Mounting Position: Any
- Rating class according to EN 60034-1: S1
- Thermal class according to EN 60034-1: F
- FESTO Servo Motor EMMT-AS Seriesatribut:
- Mounting Position: Any
- Maximum Winding Temperature (°C): 155
- Mitsubishi Electric AC/DC Servo MotorDeskripsi:AC brushless rotary servo motor with straight shaft + built-in absolute feedback encod. (17-bit) + oil seal - Mitsubishi Electric (MELSERVO J2S series) - Rated output 1500W / 1.5kW - 17-bit (equivalent to 131072ppr) feedback - Rated current 9A - Supply voltage 200Vac class - Rated torque 7.16Nm nominal - Rated rotational speed 2000rpm - 130x130mm flange mounting - IP65 - rated for 0...+40°C ambientatribut:
- Degree of Protection: IP65
- Operating Ambient Temperature (°C): 0 to +40
- Resolution (ppr, bit): 17-bit (equivalent to 131072 ppr)
- Storage Ambient Temperature (°C): -15 to +70
- Supply Voltage (VAC): 200 (class)
- Panasonic Servo motorDeskripsi:High inertia, Lead wire typeFamily name : MINAS A6MHMF Seriesatribut:
- Type: High inertia
- Protection Class: IP65
- Voltage (V): 200
- Continuous Stall Torque (N ⋅ m): 2.86
- Flange Sq. Dimension (mm): 80
- Max. Current (A (o-p)): 18.8
- Maximum Rated Rotation Speed (rpm): 6000
- Moment of iIertia of rotor ( x10-4 kg ⋅ m²): 1.56
- Momentary Max. Peak Torque (N ⋅ m): 8.36
- Motor lead-out configuration: Lead Wire
- Output Rating (W): 750
- Power Supply Capacity (kVA): 1.8
- Rated Current (A (rms)): 3.8
- Rated Rotation Speed (rpm): 3000
- Rated Torque (N ⋅ m): 2.39
- Panasonic Servo Motoratribut:
- Protection Class: IP65
- Power Supply Capacity (kVA): 0.9
- Voltage Specifications (V): 200
- Rated Current (A (rms)): 2.6
- Flange Sq. Dimension (mm): 60
- Holding Brake: Without
- Output Rating (W): 400
- Rated Rotation Speed (rpm): 3000
- Shaft: Key-way, center tap
- Vention HDMI Cable Industrial Engineering for Long Span Structure (Kabel HDMI)atribut:
- Connector Material: Gold-plated
- Conductor: Pure Copper
- Jacket: PVC
- Freshgen AC Generator 1 Phase (Alternator)Deskripsi:The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.atribut:
- Phase: 1
- Non Brand Compression Testing Machineatribut:
- Material: Cast Steel
- Motor: Servo Motor
- Measure Range: 2%-100%FS
- Controller Dimension (LxWxH) (mm): 1100x750x1000
- Host Machine Dimension (LxWxH) (mm): 750x600x2000
- Clamp Control: Hydraulic
- Schneider Electric LXM18 Servo Drive Ethercatatribut:
- Communication Interface: EtherCAT, Integrated; Digital I/O, Integrated
- Drive Format: Compact housing
- EMC Filter: No EMC filter
- Grid Frequency (Hz): 47.5-63
- IP Rating: IP20
- Power Supply Frequency (Hz): 50/60 - 5-5%
- Product Range: Easy Lexium 18
- Product Short Name: LXM18E
- Product Type: Motion servo drives
- Switching Frequency (kHz): 8
- Delta AC/DC Servo MotorDeskripsi:The high-performance, cost-effective ASDA-B2 Series servo motors and drives meet the requirements for general-purpose machine control applications in the industrial automation market and enhance the competitive advantage of servo systems.atribut:
- Phase: 1/3 PH
- Voltage (V AC): 220
- MARATHON MOTORS AC Motor General Purpose IEC Metric 3-Phase (Dinamo Motor Listrik)Deskripsi:IEC 63 frame three-phase IEC metric general purpose AC motors have an 11mm diameter, 23mm length shaft whose center is 63mm above the base mounting surface. They are commonly used in countries outside the U.S. to power compressors, conveyors, fans, and pumps that require International Electrotechnical Commission (IEC) electrical standards.atribut:
- Duty cycle: Continuous
- Ins. Class: F
- Maximum Ambient Temperature (°C): 40
- Motor Application: General Application
- Motor Bearings: Ball
- Motor Design: 3-Phase
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
- Motor Mounting Position: Horizontal
- Motor Service Factor: 1.15
- Motor Shaft Rotation: CW/CCW
- Motor Thermal Protection: None
- No. of Speeds: 1
- Phase: Three
- Usable @ 200V: No
- Usable @ 208V: No
- Kondo Kagaku Servo Motoratribut:
- Max Operating Angle (°): 270
Daftar Harga servo motor electric motors Terbaru October 2026
| FESTO Servo Motor EMME-AS Series | Rp16.999.900 |
| Kinco Servo Motor & Driver Set | Rp14.999.900 |
| Mitsubishi Electric Servo Motor | Rp7.199.900 |
| Mitsubishi Electric Geared Motor (Motor Listrik) | Rp7.999.900 |
| Kinco Servo Motor SMC Series | Rp5.199.900 |
| FESTO Servo Motor EMMB-AS Series | Rp9.899.900 |
| FESTO Servo Motor EMMT-AS Series | Rp15.999.900 |
| Mitsubishi Electric AC/DC Servo Motor | Rp18.999.900 |
| Panasonic Servo motor | Rp9.599.900 |
| Kinco Servo Driver SMG Series | Rp11.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/psP108105928-2.jpg)








/lvP106614787-1.jpg)
/P102045343-1.jpg)



/i5P109394653-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)